Beli flat nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp499.900

    Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Overall Length (mm): 35
    • Suitable fluid: Compressor Air
    • Width (mm): 42
    • nozzle thread: R1/4
  2. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  3. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  4. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  5. Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Mulai

    Rp109.900

    Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)
    Deskripsi:
    Since it injects straight air from a single hole, it has high straightness and a high air blow effect.
    atribut:
    • Material: S303
    • Screw Size: R1/8
  6. Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)
    Mulai

    Rp229.900

    Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)
    atribut:
    • Pressure (MPa): Standard: 0.3
    • Material: Equivalent to S316L
    • Specification: Injection volume classification: 7
  7. S Display Double Pole Stand
    Mulai

    Rp839.900

    S Display Double Pole Stand
    Deskripsi:
    Slim Lightbox dilengkapi dengan panel LED yang memberikan pencahayaan merata tanpa bayangan. Dengan ketebalan hanya beberapa milimeter, Slim Lightbox mudah dibawa ke mana saja tanpa mengorbankan kualitas atau performa.Dengan menggunakan Double Pole Stand dirancang untuk menopang Slim Lightbox dengan sudut yang dapat diatur.
    atribut:
    • Compatible for Printing Material: Backlit Film
  8. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316L (Nosel Spray / Nosel Air)
    Mulai

    Rp239.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316L (Nosel Spray / Nosel Air)
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  9. CP Flexible Pipe (Selang Coolant)
    Mulai

    Rp95.900

    CP Flexible Pipe (Selang Coolant)
    atribut:
    • Length (cm): 30
  10. Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    45%
    Mulai

    Rp76.900

    Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  11. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Mulai

    Rp2.099.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length (mm): 90
    • Width (mm): 42
    • Nozzle Attachment Port: R1/4
    • Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
  12. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  13. Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Mulai

    Rp319.900

    Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)
    Deskripsi:
    -Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.
    atribut:
    • Nozzle Length: 26.5mm
    • Nozzle Opening Diameter: 3mm
    • Nozzle Mounting Port: M14x1
    • Air Mounting Outlet: G1/4
    • Total Length: 128mm
  14. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  15. Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Mulai

    Rp349.900

    Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)
    Deskripsi:
    A small air nozzle with an injection width of 24 mm.
    atribut:
    • Material: PPS
    • Maximum Operating Pressure (MPa): 0.7
    • Screw Size: R1/8
    • Number of Holes: 8
    • Heat Resistance Temperature (°C): 120
    • Opening Diameter (mm): 1
  16. Nikki Point Fit Nozzle
    46%
    Mulai

    Rp359.900

    Nikki Point Fit Nozzle
    Deskripsi:
    -Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.
    atribut:
    • Material: Steel
  17. Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus)
    Mulai

    Rp129.900

    Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus)
    atribut:
    • Normal Pressure (MPa): 3
    • Type: Straight going straight
  18. Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)
    Mulai

    Rp239.900

  19. Ikeuchi Air Nozzle (Fan Type) Made of SUS304 (Nosel Udara Pipih)
    Mulai

    Rp169.900

Daftar Harga flat nozzle Terbaru October 2026
Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)Rp499.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)Rp63.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900
Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Rp109.900
Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)Rp229.900
S Display Double Pole StandRp839.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316L (Nosel Spray / Nosel Air)Rp239.900
CP Flexible Pipe (Selang Coolant)Rp95.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait